Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125
Mfr # RSR-9518
Zoro # G7201052
product price: $27.29
/ea
Sold in multiples of 3 for $81.87
$81.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Minimum Operating Temperature (F) -40
- Connector Material Aluminum
- CSA Specification 28985
- A Dimension (in) 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9518
- Zoro # G7201052
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 1.5 |
A Dimension (in) | 1.4 |
C Dimension (in) | 3.19 |
E Dimension (in) | 2.13 |
G Dimension (in) | 2.69 |
B Dimension (in) | 0.69 |
Thread Size | 1.5 |
Inside Body Diameter / Body Bore | 1.45 |
D Dimension (in) | 4.41 |
F Dimension (in) | 2.47 |
Form Size | 5 |
Maximum Knock Out Size (in) | 2.016 |
Description
Cord Grip,Alum,90 deg.,1-1/2 In.,1.00-1.125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Probe, K, 24in, Inconel, 19 AWG (36GL06)
- EATON BUSSMANN Fuse Auto Atc 25Amp Cd5 (BP/ATC-25-RP)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/8 In, PK50 (CH1009Z1)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, PG16 Thread, .438-.500 (RPG-16208)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- Remke Strain Relief Connector