Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 3/4", .688-.812
Mfr # RSR-45213
Zoro # G7200230
Sold in multiples of 2 for $73.38
$73.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Thread Size 44989
- Max Cable Range over Jacket (in) 0.812
- Bushing Material Neoprene
- Min Cable Range over Jacket (in) 0.688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45213
- Zoro # G7200230
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
E Dimension (in) | 1.25 |
C Dimension (in) | 2.25 |
Maximum Knock Out Size (in) | 1.141 |
F Dimension (in) | 1.55 |
B Dimension (in) | 0.63 |
Form Size | 3 |
D Dimension (in) | 2.88 |
A Dimension (in) | 0.76 |
Inside Body Diameter / Body Bore | 0.8 |
Description
Cord Grip,Alum,45 deg.,3/4 In.,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEMO LBP 3B COLLET 11.0 D TYPE (FGG3B711DN)
- GAMPAK CONDUT BODY T ALMN 1/2""D (02-55641T)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- SWE-TECH 3C Decora Wall Plate Insert, White, Blank (FWT301-1005)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- Remke Cord Grips