Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 3/4", .625-.750
Mfr # RSR-45212
Zoro # G7200160
product price: $36.69
/ea
Sold in multiples of 2 for $73.38
$73.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Bushing Holes 1
- Inside Body Diameter / Body Bore 0.8
- Thread type NPT
- Max Cable Range over Jacket (in) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45212
- Zoro # G7200160
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
Inside Body Diameter / Body Bore | 0.8 |
E Dimension (in) | 1.25 |
Thread Size | 44989 |
F Dimension (in) | 1.55 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.63 |
C Dimension (in) | 2.25 |
Form Size | 3 |
A Dimension (in) | 0.76 |
D Dimension (in) | 2.88 |
Description
Cord Grip,Alum,45 deg.,3/4 In.,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 4.0in ID, Black, 50ft (30-VG-4000B-G3)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30584)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1/3 hp @ 125V AC, 10A @ 125V AC (GSW-18)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- Remke Cord Grips