Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 3/4", .568-.688
Mfr # RSR-45211
Zoro # G7200267
product price: $34.89
/ea
Sold in multiples of 2 for $69.78
$69.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cable Range .568 - .688
- Minimum Operating Temperature (F) -40
- Bushing Material Neoprene
- Thread Size 44989
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45211
- Zoro # G7200267
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
D Dimension (in) | 2.88 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.63 |
F Dimension (in) | 1.55 |
Form Size | 3 |
E Dimension (in) | 1.25 |
C Dimension (in) | 2.25 |
A Dimension (in) | 0.76 |
Inside Body Diameter / Body Bore | 0.8 |
Description
Cord Grip,Alum,45 deg.,3/4 In.,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, 316L Stainless Steel, 1/2" Tube (690-10647)
- LITTELFUSE Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M1PQ)
- CAMOZZI Prox Sensor (CSM 2432-0)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 10ft (P018-010)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/4 in., 45, Yellow (VHC1037)
- Remke Cord Grips