Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 3/4", .562-.625
Mfr # RSR-45210
Zoro # G7200081
product price: $36.65
/ea
Sold in multiples of 2 for $73.30
$73.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Maximum Operating Temperature (C) 121
- Thread Size 44989
- Hazardous Class/Division Class 1, Div 2"
- Form Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45210
- Zoro # G7200081
- UPC # 00078541114210
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
Form Size | 3 |
F Dimension (in) | 1.55 |
C Dimension (in) | 2.25 |
Inside Body Diameter / Body Bore | 0.8 |
D Dimension (in) | 2.88 |
E Dimension (in) | 1.25 |
B Dimension (in) | 0.63 |
A Dimension (in) | 0.76 |
Maximum Knock Out Size (in) | 1.141 |
Description
Cord Grip,Alum,45 deg.,3/4 In.,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell MediaTrak 7 Cable Tray - Cable Holder - White - 1 Pack (PL1ABC7)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- PRIME Adapter Gfci 3Out12/3X3Ft Yel (GF320803)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- Remke Strain Relief Grips