Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 3/4", .500-.562
Mfr # RSR-45209
Zoro # G7199987
product price: $36.49
/ea
Sold in multiples of 2 for $72.98
$72.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- E Dimension (in) 1.25
- C Dimension (in) 2.25
- A Dimension (in) 0.76
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45209
- Zoro # G7199987
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
E Dimension (in) | 1.25 |
C Dimension (in) | 2.25 |
A Dimension (in) | 0.76 |
Form Size | 3 |
Inside Body Diameter / Body Bore | 0.8 |
D Dimension (in) | 2.88 |
F Dimension (in) | 1.55 |
Maximum Knock Out Size (in) | 1.141 |
Thread Size | 44989 |
B Dimension (in) | 0.63 |
Description
Cord Grip,Alum,45 deg.,3/4 In.,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-8506)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- EATON Miniature LED Bulb, 24 Volts, White (E22LED024WN)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- Remke Cord Grips