Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 3/4", .438-.500
Mfr # RSR-45208
Zoro # G7200039
product price: $34.89
/ea
Sold in multiples of 2 for $69.78
$69.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Thread type NPT
- Bushing Material Neoprene
- Minimum Operating Temperature (F) -40
- E Dimension (in) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45208
- Zoro # G7200039
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
E Dimension (in) | 1.25 |
Form Size | 3 |
Inside Body Diameter / Body Bore | 0.8 |
C Dimension (in) | 2.25 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.63 |
F Dimension (in) | 1.55 |
Thread Size | 44989 |
D Dimension (in) | 2.88 |
A Dimension (in) | 0.76 |
Description
Cord Grip,Alum,45 deg.,3/4 In.,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Yellow (HS357-S50-YELLOW)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- Remke Strain Relief Grips