Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1/2", .562-.625
Mfr # RSR-45110
Zoro # G7199978
product price: $8.89
/ea
Sold in multiples of 8 for $71.12
$71.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Flammability Rating UL 94V-2
- Form Size 2
- Bushing Holes 1
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45110
- Zoro # G7199978
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
Form Size | 2 |
C Dimension (in) | 1.88 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.58 |
D Dimension (in) | 2.39 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.595 |
E Dimension (in) | 1.03 |
F Dimension (in) | 1.26 |
Description
Cord Grip,Alum,45 deg.,1/2 In.,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- SCHNEIDER ELECTRIC Screw Driver, F/30mm Contact Block (9001K69)
- HUBBELL Connector, 3R, 4X, 12, Male, Yllow, 6 to 2/0 (HBL300MY)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- Remke Cord Grips