Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1/2", .250-.312
Mfr # RSR-45105
Zoro # G7199993
product price: $6.59
/ea
Sold in multiples of 8 for $52.72
$52.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Minimum Operating Temperature (F) -40
- Bushing Material Neoprene
- B Dimension (in) 0.56
- Thread Size 44928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45105
- Zoro # G7199993
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
E Dimension (in) | 1.03 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.595 |
D Dimension (in) | 2.39 |
Form Size | 2 |
F Dimension (in) | 1.26 |
A Dimension (in) | 0.58 |
C Dimension (in) | 1.88 |
Description
Cord Grip,Alum,45 deg.,1/2 In.,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Boot, Rubber, Black, For Use With Non-Illuminated Toggle Switches (MSB1)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 14 - 12 AWG - 100 Pcs - Yellow (WNUT-74-YW-100)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- Remke Strain Relief Grips