Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1/2", .188-.250
Mfr # RSR-45104
Zoro # G7200002
product price: $6.59
/ea
Sold in multiples of 8 for $52.72
$52.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Thread type NPT
- Hazardous Class/Division Class 1, Div 2"
- B Dimension (in) 0.56
- Max Cable Range over Jacket (in) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45104
- Zoro # G7200002
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
B Dimension (in) | 0.56 |
D Dimension (in) | 2.39 |
C Dimension (in) | 1.88 |
A Dimension (in) | 0.58 |
Thread Size | 44928 |
F Dimension (in) | 1.26 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.595 |
E Dimension (in) | 1.03 |
Description
Cord Grip,Alum,45 deg.,1/2 In.,.188-.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK84W3BE)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- AC WORKS 20A, 480V, 3-Phase NEMA L16-20R Flush Mount Locking Industrial Grade Receptacle (FML1620R)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- Remke Cord Grips