Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1/2", .125-.188
Mfr # RSR-45103
Zoro # G7200048
Sold in multiples of 8 for $52.72
$52.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Minimum Operating Temperature (F) -40
- Maximum Knock Out Size (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45103
- Zoro # G7200048
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.03 |
A Dimension (in) | 0.58 |
D Dimension (in) | 2.39 |
C Dimension (in) | 1.88 |
Inside Body Diameter / Body Bore | 0.595 |
Form Size | 2 |
F Dimension (in) | 1.26 |
Thread Size | 44928 |
B Dimension (in) | 0.56 |
Description
Cord Grip,Alum,45 deg.,1/2 In.,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V Poe (RPPL2424-36-30)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 8 Pin, 16A (8501NR52)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63143)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 7.5A, 250V AC, 200A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7-1/2-R)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- Remke Cord Grips