Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1", .875-1.00
Mfr # RSR-45316
Zoro # G7200197
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Minimum Operating Temperature (C) -40
- Minimum Operating Temperature (F) -40
- Body Material Aluminum
- A Dimension (in) 0.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45316
- Zoro # G7200197
- UPC # 00078541181618
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
A Dimension (in) | 0.99 |
Inside Body Diameter / Body Bore | 1.26 |
E Dimension (in) | 1.44 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
Form Size | 4 |
D Dimension (in) | 3.13 |
C Dimension (in) | 2.41 |
B Dimension (in) | 0.63 |
F Dimension (in) | 1.74 |
Description
Cord Grip,Alum,45 deg.,1 In.,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A302410LP)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608J)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (FRS-R-3-1/2)
- BELKIN Cat6 Solid Bulk Cable, 4PR/23AWG, 1000', Black (BLKA7L7041000BK)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- Remke Cord Grips