Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1", .812-.938
Mfr # RSR-45315
Zoro # G7200151
product price: $40.99
/ea
Sold in multiples of 2 for $81.98
$81.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Bushing Holes 1
- D Dimension (in) 3.13
- E Dimension (in) 1.44
- B Dimension (in) 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45315
- Zoro # G7200151
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
D Dimension (in) | 3.13 |
E Dimension (in) | 1.44 |
B Dimension (in) | 0.63 |
Thread Size | 1 |
C Dimension (in) | 2.41 |
Inside Body Diameter / Body Bore | 1.26 |
Maximum Knock Out Size (in) | 1.406 |
F Dimension (in) | 1.74 |
A Dimension (in) | 0.99 |
Form Size | 4 |
Description
Cord Grip,Alum,45 deg.,1 In.,.812-.938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21161HB0)
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .750-.875 (RSR-414)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- RACO Liquidtight Conn, Grnd Lug, 3-1/2", Irn (3524-3)
- Remke Cord Grips