Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1", .750-.875
Mfr # RSR-45314
Zoro # G7200133
product price: $38.99
/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Clearance Hole (in) 1.406
- Flammability Rating UL 94V-2
- Form Size 4
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45314
- Zoro # G7200133
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
Form Size | 4 |
B Dimension (in) | 0.63 |
A Dimension (in) | 0.99 |
F Dimension (in) | 1.74 |
D Dimension (in) | 3.13 |
C Dimension (in) | 2.41 |
Maximum Knock Out Size (in) | 1.406 |
Thread Size | 1 |
E Dimension (in) | 1.44 |
Inside Body Diameter / Body Bore | 1.26 |
Description
Cord Grip,Alum,45 deg.,1 In.,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTCE009B10C)
- POWER FIRST 3.9" & 7.9" L Assorted Color Cable Tie Kit PK 500 (40J770)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- LEVITON Lv Switch 4 Btn White (LVS-4W)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053ZP)
- Remke Cord Grips