Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1", .688-.812
Mfr # RSR-45313
Zoro # G7200258
product price: $38.99
/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Bushing Material Neoprene
- Min Cable Range over Jacket (in) 0.688
- Thread Size 1
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45313
- Zoro # G7200258
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
Thread Size | 1 |
Form Size | 4 |
F Dimension (in) | 1.74 |
A Dimension (in) | 0.99 |
Inside Body Diameter / Body Bore | 1.26 |
C Dimension (in) | 2.41 |
D Dimension (in) | 3.13 |
E Dimension (in) | 1.44 |
Maximum Knock Out Size (in) | 1.406 |
B Dimension (in) | 0.63 |
Description
Cord Grip,Alum,45 deg.,1 In.,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C339)
- U.S. WIRE & CABLE 50 Ft. Three Conductor Yellow Artic/Tropic Cord, 12/3 Ga. SJEOW-A, 300V, 15A (99050)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- Remke Strain Relief Grips