Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1", .625-.750
Mfr # RSR-45312
Zoro # G7200221
product price: $38.99
/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- F Dimension (in) 1.74
- CSA Specification 28985
- Hazardous Class/Division Class 1, Div 2"
- Clearance Hole (in) 1.406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45312
- Zoro # G7200221
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
F Dimension (in) | 1.74 |
D Dimension (in) | 3.13 |
E Dimension (in) | 1.44 |
Maximum Knock Out Size (in) | 1.406 |
C Dimension (in) | 2.41 |
Thread Size | 1 |
B Dimension (in) | 0.63 |
Form Size | 4 |
A Dimension (in) | 0.99 |
Inside Body Diameter / Body Bore | 1.26 |
Description
Cord Grip,Alum,45 deg.,1 In.,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Galvanized Steel (S1R4SP2X2DUPLEX)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4121616081PTC)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 10ft-Black (WL-SW-0375-10-BK)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T160GVP)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- Remke Cord Grips