Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1", .568-.688
Mfr # RSR-45311
Zoro # G7200188
product price: $38.99
/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Minimum Operating Temperature (C) -40
- Max Cable Range over Jacket (in) 0.688
- E Dimension (in) 1.44
- A Dimension (in) 0.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45311
- Zoro # G7200188
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
E Dimension (in) | 1.44 |
A Dimension (in) | 0.99 |
Inside Body Diameter / Body Bore | 1.26 |
F Dimension (in) | 1.74 |
B Dimension (in) | 0.63 |
D Dimension (in) | 3.13 |
C Dimension (in) | 2.41 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
Form Size | 4 |
Description
Cord Grip,Alum,45 deg.,1 In.,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- RACO Groundng Bushng, Steel and Malleable Iron (1292RAC)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- SOUTH MAIN HARDWARE 6-in 45-lb, Black, 1000 Standard Nylon Tie (220119)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-2309)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- REMKE Cord Grip, Alum, 1-1/2", .688-.812, Size 5 (RSR-513)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- Remke Cord Grips