Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1", .562-.625
Mfr # RSR-45310
Zoro # G7200072
product price: $38.99
/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Bushing Material Neoprene
- C Dimension (in) 2.41
- Minimum Operating Temperature (F) -40
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45310
- Zoro # G7200072
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
C Dimension (in) | 2.41 |
B Dimension (in) | 0.63 |
Form Size | 4 |
Thread Size | 1 |
D Dimension (in) | 3.13 |
A Dimension (in) | 0.99 |
E Dimension (in) | 1.44 |
Maximum Knock Out Size (in) | 1.406 |
F Dimension (in) | 1.74 |
Inside Body Diameter / Body Bore | 1.26 |
Description
Cord Grip,Alum,45 deg.,1 In.,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES Pressed Beam Clamp, 100PK (WPBC)
- NVENT HOFFMAN Powerglide Handles, Black, Steel (AL55CW)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.37 in. L (SSRHD10)
- ALLEN TEL Super B Wire Connectors, White, GBCONN-P100, PK 100 (GBCONN-P100)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- Remke Cord Grips