Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1", .500-.562
Mfr # RSR-45309
Zoro # G7200090
product price: $38.99
/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Maximum Operating Temperature (C) 121
- Bushing Material Neoprene
- E Dimension (in) 1.44
- C Dimension (in) 2.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45309
- Zoro # G7200090
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1 |
E Dimension (in) | 1.44 |
C Dimension (in) | 2.41 |
Inside Body Diameter / Body Bore | 1.26 |
D Dimension (in) | 3.13 |
A Dimension (in) | 0.99 |
Thread Size | 1 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.406 |
F Dimension (in) | 1.74 |
B Dimension (in) | 0.63 |
Description
Cord Grip,Alum,45 deg.,1 In.,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14 AWG, 1000V (FSPDB1A)
- BALLUFF MAGNETIC FIELD 10-30V-DC OTHER SENSOR (BMF00C4)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH2002A)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M050)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022SS)
- Remke Strain Relief Grips