Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1-1/4", .875-1.00
Mfr # RSR-45416
Zoro # G7200109
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Max Cable Range over Jacket (in) 1
- B Dimension (in) 0.69
- Hazardous Class/Division Class 1, Div 2"
- Thread Size 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45416
- Zoro # G7200109
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.25 |
B Dimension (in) | 0.69 |
Thread Size | 1.25 |
F Dimension (in) | 2.47 |
E Dimension (in) | 2.13 |
C Dimension (in) | 3.19 |
D Dimension (in) | 4.41 |
A Dimension (in) | 1.28 |
Maximum Knock Out Size (in) | 1.766 |
Inside Body Diameter / Body Bore | 1.32 |
Form Size | 5 |
Description
Cord Grip,Alum,45 deg.,1-1/4 In.,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Kit, Start/Stop (49SAP05)
- HARTING Han E 16 Pos. F Insert Screw (09330162701)
- WOODS Hand Wind Cord Reel (2803 12/CS)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- Remke Strain Relief Grips