Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1-1/4", .562-.688
Mfr # RSR-45411
Zoro # G7200179
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Inside Body Diameter / Body Bore 1.32
- D Dimension (in) 4.41
- A Dimension (in) 1.28
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45411
- Zoro # G7200179
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.5 |
Inside Body Diameter / Body Bore | 1.32 |
D Dimension (in) | 4.41 |
A Dimension (in) | 1.28 |
Maximum Knock Out Size (in) | 1.766 |
Form Size | 5 |
C Dimension (in) | 3.19 |
F Dimension (in) | 2.47 |
Thread Size | 1.25 |
E Dimension (in) | 2.13 |
B Dimension (in) | 0.69 |
Description
Cord Grip,Alum,45 deg.,1-1/4 In.,.562-.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 50ft- Yellow (WL-SW-HD-075-50-YL)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703ZA)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRX50-A)
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- Remke Cord Grips