Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1-1/2", .875-1.00
Mfr # RSR-45516
Zoro # G7200398
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- F Dimension (in) 2.47
- Connector Material Aluminum
- Bushing Holes 1
- Hazardous Class/Division Class 1, Div 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45516
- Zoro # G7200398
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.5 |
F Dimension (in) | 2.47 |
Form Size | 5 |
Thread Size | 1.5 |
Inside Body Diameter / Body Bore | 1.505 |
A Dimension (in) | 1.4 |
D Dimension (in) | 4.41 |
B Dimension (in) | 0.69 |
C Dimension (in) | 3.19 |
Maximum Knock Out Size (in) | 2.016 |
E Dimension (in) | 2.13 |
Description
Cord Grip,Alum,45 deg.,1-1/2 In.,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130HID)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 12 (DTU363AWK)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 5,500 W/5,000 W Rated, 5,500 W Surge, Recoil Start (100231)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- Remke Strain Relief Grips