Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1-1/2", .688-.812
Mfr # RSR-45513
Zoro # G7200370
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- C Dimension (in) 3.19
- CSA Specification 28985
- Thread type NPT
- E Dimension (in) 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45513
- Zoro # G7200370
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.5 |
C Dimension (in) | 3.19 |
E Dimension (in) | 2.13 |
Thread Size | 1.5 |
Form Size | 6 |
F Dimension (in) | 2.47 |
Inside Body Diameter / Body Bore | 1.505 |
Maximum Knock Out Size (in) | 2.016 |
A Dimension (in) | 1.4 |
D Dimension (in) | 4.41 |
B Dimension (in) | 0.69 |
Description
Cord Grip,Alum,45 deg.,1-1/2 In.,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- PERLE SYSTEMS S-1110P-M2St05 Media Converter (05080034)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 0.4-2A, 600VAC (LR9D02)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1078)
- Remke Strain Relief Grips