Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 45 deg., 1-1/2", .562-.688
Mfr # RSR-45511
Zoro # G7200249
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Minimum Operating Temperature (C) -40
- F Dimension (in) 2.47
- Hazardous Class/Division Class 1, Div 2"
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45511
- Zoro # G7200249
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 1.5 |
F Dimension (in) | 2.47 |
Maximum Knock Out Size (in) | 2.016 |
Inside Body Diameter / Body Bore | 1.505 |
C Dimension (in) | 3.19 |
Thread Size | 1.5 |
D Dimension (in) | 4.41 |
E Dimension (in) | 2.13 |
Form Size | 6 |
B Dimension (in) | 0.69 |
A Dimension (in) | 1.4 |
Description
Cord Grip,Alum,45 deg.,1-1/2 In.,.562-.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Self-Gripping Cable Ties Roll - 8-inch (100-Pack) - Reusable Hook and Loop Ties (A4100-CTR-8BL)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, White, PK100 (DC-3/8N)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel (HH10MS61004)
- X1 TOOLS 3/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x20)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- HALEX 12NM Relief Connector (27693)
- Remke Strain Relief Grips