Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 4" NPT, 3.855-4.025
Mfr # RSR-1253
Zoro # G7201737
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 4
- Thread Size 4
- D Dimension (in) 5.82
- Form Size 9
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-1253
- Zoro # G7201737
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 4 |
Thread Size | 4 |
D Dimension (in) | 5.82 |
Form Size | 9 |
A Dimension (in) | 3.6 |
Inside Body Diameter / Body Bore | 3.6 |
Maximum Knock Out Size (in) | 4.63 |
C Dimension (in) | 4.86 |
B Dimension (in) | 1.47 |
E Dimension (in) | 6.66 |
Description
Cord Grip,Alum,4 In. NPT,3.855-4.025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 200A, 3 Pole, 600V AC (FXD63B200)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- H&S AUTOSHOT Uni-Wire/Wiggle Wire 15Ga - 1Lb (UNI-2101)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JLLS090)
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- Remke Cord Grips