Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 4" NPT, 3.855-4.025, Mesh
Mfr # RSR-1253-E
Zoro # G7202951
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Holes 1
- Clearance Hole (in) 4.63
- Minimum Operating Temperature (C) -40
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1253-E
- Zoro # G7202951
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 3.6 |
D Dimension (in) | 5.82 |
Maximum Knock Out Size (in) | 4.63 |
B Dimension (in) | 1.47 |
E Dimension (in) | 6.66 |
Thread Size | 4 |
Inside Body Diameter / Body Bore | 3.6 |
Conduit Size | 4 |
C Dimension (in) | 4.86 |
Form Size | 9 |
Description
Cord Grip,Alum,4 In. NPT,3.855-4.025,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRY5362W)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- BUYERS PRODUCTS 200 Amp Large Frame Circuit Breaker - Auto Reset (CB201)
- REMKE Cord Grip, ISO, M50, .875-1.00, Mesh (RSM-50516-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-5622-E)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855, Mesh (RSR-1252-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .688-.812, Mesh (RSR-1213-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29316-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- Remke Cord Grips