Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 4" NPT, 3.690-3.855
Mfr # RSR-1252
Zoro # G7201798
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 4
- A Dimension (in) 3.6
- C Dimension (in) 4.86
- Max Cable Range over Jacket (in) 3.855
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1252
- Zoro # G7201798
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 4 |
A Dimension (in) | 3.6 |
C Dimension (in) | 4.86 |
Inside Body Diameter / Body Bore | 3.6 |
Form Size | 9 |
D Dimension (in) | 5.82 |
B Dimension (in) | 1.47 |
Maximum Knock Out Size (in) | 4.63 |
E Dimension (in) | 6.66 |
Thread Size | 4 |
Description
Cord Grip,Alum,4 In. NPT,3.690-3.855
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Digital Time Switch, 1 Channel, DPDT, 40 A (WFTU40)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00 (RSR-903)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- Remke Strain Relief Connector