Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 4" NPT, 3.690-3.855, Mesh
Mfr # RSR-1252-E
Zoro # G7202960
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Inside Body Diameter / Body Bore 3.6
- A Dimension (in) 3.6
- Thread Size 4
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1252-E
- Zoro # G7202960
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 3.6 |
A Dimension (in) | 3.6 |
Thread Size | 4 |
C Dimension (in) | 4.86 |
Form Size | 9 |
Conduit Size | 4 |
E Dimension (in) | 6.66 |
B Dimension (in) | 1.47 |
Maximum Knock Out Size (in) | 4.63 |
D Dimension (in) | 5.82 |
Description
Cord Grip,Alum,4 In. NPT,3.690-3.855,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALTERM Terminal Connector Kit 149Pc (05149)
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Cushion, PK50 (COL1009Z1)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- HILLMAN 100' 14Ga Galv Wire (122065)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- Remke Strain Relief Grips