Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 4" NPT, 3.500-3.690
Mfr # RSR-1251
Zoro # G7201682
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 4
- Maximum Operating Temperature (C) 121
- Body Material Aluminum
- A Dimension (in) 3.6
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1251
- Zoro # G7201682
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 4 |
A Dimension (in) | 3.6 |
Thread Size | 4 |
D Dimension (in) | 5.82 |
Form Size | 9 |
B Dimension (in) | 1.47 |
C Dimension (in) | 4.86 |
Maximum Knock Out Size (in) | 4.63 |
Inside Body Diameter / Body Bore | 3.6 |
E Dimension (in) | 6.66 |
Description
Cord Grip,Alum,4 In. NPT,3.500-3.690
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V03H30)
- ACME 150VA 240/480V-AC 110/115/120V-AC VOLTAGE TRANSFORMER (TB150N008F0)
- LEVITON LIGHTING CONTROLS RENU COORD SW NAVAJO SAND (RE00R-NS)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Steel, 3/4" NPT, .568-.688 (RSRS-211)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Gray (SEC100GA)
- Remke Cord Grips