Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 4" NPT, 3.500-3.690, Mesh
Mfr # RSR-1251-E
Zoro # G7202933
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Holes 1
- E Dimension (in) 6.66
- Min Cable Range over Jacket (in) 3.5
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-1251-E
- Zoro # G7202933
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 6.66 |
Maximum Knock Out Size (in) | 4.63 |
Conduit Size | 4 |
Inside Body Diameter / Body Bore | 3.6 |
Form Size | 9 |
D Dimension (in) | 5.82 |
Thread Size | 4 |
C Dimension (in) | 4.86 |
B Dimension (in) | 1.47 |
A Dimension (in) | 3.6 |
Description
Cord Grip,Alum,4 In. NPT,3.500-3.690,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1A, 600V AC, Non-Indicating (ATMR1)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-G-120)
- PROFESSIONAL PLASTICS Duct Spacer Base 4.000 X 1.000, Item# 4040-10 [Case] (FABDUCTSPACER4040-10-CS250-PC)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- Remke Cord Grips