Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/8" NPT, .375-.438, Mesh
Mfr # RSR-007-E
Zoro # G7202732
product price: $35.19
/ea
Sold in multiples of 2 for $70.38
$70.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Hazardous Class/Division Class 1, Div 2"
- C Dimension (in) 0.96
- E Dimension (in) 0.96
- Conduit Size 44993
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-007-E
- Zoro # G7202732
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 0.96 |
E Dimension (in) | 0.96 |
Conduit Size | 44993 |
Form Size | 1 |
B Dimension (in) | 0.44 |
Inside Body Diameter / Body Bore | 0.47 |
A Dimension (in) | 0.47 |
D Dimension (in) | 0.88 |
Maximum Knock Out Size (in) | 0.701 |
Thread Size | 44993 |
Description
Cord Grip,Alum,3/8 In. NPT,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19KN0C5E100)
- EMERSON FLOW TEMPERATURE SENSOR (804490)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- Remke Strain Relief Grips