Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3/8" NPT, .312-.375
Mfr # RSR-006
Zoro # G7201560
product price: $4.85
/ea
Sold in multiples of 16 for $77.60
$77.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Maximum Operating Temperature (F) 250
- Cord Grip Type Straight
- B Dimension (in) 0.44
- Inside Body Diameter / Body Bore 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-006
- Zoro # G7201560
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44993 |
B Dimension (in) | 0.44 |
Inside Body Diameter / Body Bore | 0.47 |
D Dimension (in) | 0.88 |
C Dimension (in) | 0.96 |
Thread Size | 44993 |
Form Size | 1 |
Maximum Knock Out Size (in) | 0.701 |
A Dimension (in) | 0.47 |
E Dimension (in) | 0.96 |
Description
Cord Grip,Alum,3/8 In. NPT,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC24(S))
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (31EG83)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BT6D2AB)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- Remke Strain Relief Connector