Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/8" NPT, .250-.312, Mesh
Mfr # RSR-005-E
Zoro # G7202723
product price: $35.19
/ea
Sold in multiples of 2 for $70.38
$70.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Clearance Hole (in) 0.701
- Hazardous Class/Division Class 1, Div 2"
- Max Cable Range over Jacket (in) 0.312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-005-E
- Zoro # G7202723
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 1 |
D Dimension (in) | 0.88 |
Thread Size | 44993 |
Conduit Size | 44993 |
E Dimension (in) | 0.96 |
A Dimension (in) | 0.47 |
Maximum Knock Out Size (in) | 0.701 |
B Dimension (in) | 0.44 |
Inside Body Diameter / Body Bore | 0.47 |
C Dimension (in) | 0.96 |
Description
Cord Grip,Alum,3/8 In. NPT,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C243608)
- HOFFMAN Pushbutton Enclosure, 22mm, 9 Hole, Plastic (VM775-PBM9)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2426)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750, Mesh (RSR-1212-E)
- REMKE Cord Grip, 1-1/4", 1.125-1.250, Mesh (RSR-45420-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- Remke Cord Grips