Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3/8" NPT, .188-.250
Mfr # RSR-004
Zoro # G7201533
product price: $4.99
/ea
Sold in multiples of 16 for $79.84
$79.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Flammability Rating UL 94V-2
- Min Cable Range over Jacket (in) 0.188
- Minimum Operating Temperature (C) -40
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-004
- Zoro # G7201533
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44993 |
Maximum Knock Out Size (in) | 0.701 |
Form Size | 1 |
A Dimension (in) | 0.47 |
D Dimension (in) | 0.88 |
E Dimension (in) | 0.96 |
Thread Size | 44993 |
C Dimension (in) | 0.96 |
B Dimension (in) | 0.44 |
Inside Body Diameter / Body Bore | 0.47 |
Description
Cord Grip,Alum,3/8 In. NPT,.188-.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC24)
- NVENT HOFFMAN Perforated Panels, Fits 16x20, Gray, Ste (A16N20MPP)
- REMKE Cord Grip, Snap Elbow, 1/2", .20-.35 (RE13NR)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1025)
- Remke Strain Relief Connector