Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/8" NPT, .188-.250, Mesh
Mfr # RSR-004-E
Zoro # G7202741
product price: $34.19
/ea
Sold in multiples of 2 for $68.38
$68.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- E Dimension (in) 0.96
- Hazardous Class/Division Class 1, Div 2"
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-004-E
- Zoro # G7202741
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 0.96 |
A Dimension (in) | 0.47 |
Thread Size | 44993 |
Conduit Size | 44993 |
D Dimension (in) | 0.88 |
B Dimension (in) | 0.44 |
Inside Body Diameter / Body Bore | 0.47 |
C Dimension (in) | 0.96 |
Maximum Knock Out Size (in) | 0.701 |
Form Size | 1 |
Description
Cord Grip,Alum,3/8 In. NPT,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Yellow (HBL300FY)
- WIEGMANN Enclosure Floor Stand, NOVAL Accessory, 10 Gang, Carbon Steel, Kit (FK0608)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812, Mesh (RSR-902-E)
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- SIGMA ELECTRIC Sigma Engineered Solutions Strain Relief Cord Grip Connector 1/2 in. D , 2PK (44211)
- Remke Strain Relief Grips