Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3/8" NPT, .125-.188
Mfr # RSR-003
Zoro # G7201490
product price: $4.39
/ea
Sold in multiples of 16 for $70.24
$70.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Minimum Operating Temperature (F) -40
- Maximum Operating Temperature (C) 121
- CSA Specification 28985
- Inside Body Diameter / Body Bore 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-003
- Zoro # G7201490
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44993 |
Inside Body Diameter / Body Bore | 0.47 |
Thread Size | 44993 |
A Dimension (in) | 0.47 |
Maximum Knock Out Size (in) | 0.701 |
Form Size | 1 |
C Dimension (in) | 0.96 |
E Dimension (in) | 0.96 |
D Dimension (in) | 0.88 |
B Dimension (in) | 0.44 |
Description
Cord Grip,Alum,3/8 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- RACO Nipple, 2-1/2", Non-Insul Die Cast Znc (1670)
- MIDWEST FASTENER 5/32" Aluminum Cable Ferrules 100PK (54890)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 90 deg., 1", .562-.625 (RSR-9310)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- Remke Strain Relief Connector