Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3/4" NPT, .875-1.00
Mfr # RSR-2316
Zoro # G7202157
product price: $6.19
/ea
Sold in multiples of 9 for $55.71
$55.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Minimum Operating Temperature (C) -40
- D Dimension (in) 1.37
- C Dimension (in) 1.49
- Thread Size 44989
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2316
- Zoro # G7202157
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
D Dimension (in) | 1.37 |
C Dimension (in) | 1.49 |
Thread Size | 44989 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.81 |
B Dimension (in) | 0.57 |
E Dimension (in) | 1.72 |
A Dimension (in) | 0.81 |
Description
Cord Grip,Alum,3/4 In. NPT,.875-1.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22964106)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- TECHFLEX Sleeving, 1.000 In., 100 ft., Black (FGN1.00BK100)
- SQUARE D 600VAC Electrically Held Lighting Contactor 2P 30A (8903LG20V02)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .188-.250 (RSP-9104)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, Nylon, 1/2", .188-.250 (RSP-104)
- REMKE Cord Grip, Blk, Polyamide, M25, .51-.70 (RD25MA)
- REMKE Cord Grip, Steel, 1/2" NPT, .125-.188 (RSRS-103)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- Remke Cord Grips