Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .875-1.00, Mesh
Mfr # RSR-2316-E
Zoro # G7203152
Sold in multiples of 2 for $97.78
$97.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- CSA Specification 28985
- Inside Body Diameter / Body Bore 0.81
- Maximum Operating Temperature (F) 250
- Min Cable Range over Jacket (in) 0.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-2316-E
- Zoro # G7203152
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Inside Body Diameter / Body Bore | 0.81 |
B Dimension (in) | 0.57 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.141 |
Thread Size | 44989 |
Conduit Size | 44989 |
D Dimension (in) | 1.37 |
A Dimension (in) | 0.81 |
E Dimension (in) | 1.72 |
C Dimension (in) | 1.49 |
Description
Cord Grip,Alum,3/4 In. NPT,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- IFM Pressure Sensor, 5075 psi Burst Pressure (PN7293)
- REMKE Cord Grip, Alum, 2" NPT, 1.562-1.688, Mesh (RSR-627-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Nylon, 3/8", .312-.375, Mesh (RSP-006-E)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- Remke Cord Grips