Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3/4" NPT, .812-.938
Mfr # RSR-2315
Zoro # G7202041
product price: $7.75
/ea
Sold in multiples of 9 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Max Cable Range over Jacket (in) 0.938
- Maximum Operating Temperature (C) 121
- Flammability Rating UL 94V-2
- C Dimension (in) 1.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2315
- Zoro # G7202041
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
C Dimension (in) | 1.49 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.81 |
B Dimension (in) | 0.57 |
D Dimension (in) | 1.37 |
A Dimension (in) | 0.81 |
Form Size | 4 |
E Dimension (in) | 1.72 |
Description
Cord Grip,Alum,3/4 In. NPT,.812-.938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- WESTWARD Welding Cable, 1 AWG, 10 ft., Black, Rubber (19YE03)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, 30mm (9001KP35)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-1005)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 1-11/16" L (SEC505GALN)
- Remke Cord Grips