Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3/4" NPT, .750-.875
Mfr # RSR-2314
Zoro # G7201999
product price: $6.49
/ea
Sold in multiples of 9 for $58.41
$58.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Max Cable Range over Jacket (in) 0.875
- Bushing Holes 1
- Maximum Knock Out Size (in) 1.141
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2314
- Zoro # G7201999
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
A Dimension (in) | 0.81 |
C Dimension (in) | 1.49 |
Thread Size | 44989 |
B Dimension (in) | 0.57 |
Inside Body Diameter / Body Bore | 0.81 |
Form Size | 4 |
D Dimension (in) | 1.37 |
E Dimension (in) | 1.72 |
Description
Cord Grip,Alum,3/4 In. NPT,.750-.875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- MOXA Indust. Media Cnvrter, Single Mode, Sc, 40 Km, -40 To 75°C, Imc-101-S-Sc-T (IMC-101-S-SC-T)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PBI)
- NITE IZE 6" L Gear Tie OR PK 2 (GT6-2PK-31)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- REMKE Cord Grip, PG29 Thread, .688-.812 (RPG-29313)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- Remke Cord Grips