Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh
Mfr # RSR-2313-E
Zoro # G7203143
product price: $69.29
/ea
Sold in multiples of 2 for $138.58
$138.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Holes 1
- Maximum Operating Temperature (C) 121
- C Dimension (in) 1.49
- E Dimension (in) 1.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2313-E
- Zoro # G7203143
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.49 |
E Dimension (in) | 1.72 |
D Dimension (in) | 1.37 |
Conduit Size | 44989 |
Thread Size | 44989 |
B Dimension (in) | 0.57 |
A Dimension (in) | 0.81 |
Maximum Knock Out Size (in) | 1.141 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 0.81 |
Description
Cord Grip,Alum,3/4 In. NPT,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No (6EAY2)
- MULBERRY Number of Gangs: 1 Steel, Ivory (79401)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW899-A2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Green (HS365-S100-GREEN)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- SWE-TECH 3C RJ45 Strain Relief Boots, Yellow, 50PK (FWTSR-8P8C-YL)
- Remke Cord Grips