Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh
Mfr # RSR-2312-E
Zoro # G7203213
product price: $50.99
/ea
Sold in multiples of 2 for $101.98
$101.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- D Dimension (in) 1.37
- Max Cable Range over Jacket (in) 0.75
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2312-E
- Zoro # G7203213
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
D Dimension (in) | 1.37 |
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
C Dimension (in) | 1.49 |
E Dimension (in) | 1.72 |
Inside Body Diameter / Body Bore | 0.81 |
Thread Size | 44989 |
B Dimension (in) | 0.57 |
A Dimension (in) | 0.81 |
Form Size | 4 |
Description
Cord Grip,Alum,3/4 In. NPT,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54J)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 2 Gang, Steel, Rectangular (B2482)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel (AT6636)
- SQUARE D AC Magnetic Coil (9998X44)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- Remke Cord Grips