Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh
Mfr # RSR-212-E
Zoro # G7203119
product price: $43.85
/ea
Sold in multiples of 2 for $87.70
$87.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- UL Specification E53599
- Hazardous Class/Division Class 1, Div 2"
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-212-E
- Zoro # G7203119
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44989 |
Form Size | 3 |
Maximum Knock Out Size (in) | 1.141 |
E Dimension (in) | 1.53 |
D Dimension (in) | 1.25 |
A Dimension (in) | 0.8 |
B Dimension (in) | 0.57 |
Inside Body Diameter / Body Bore | 0.8 |
C Dimension (in) | 1.42 |
Conduit Size | 44989 |
Description
Cord Grip,Alum,3/4 In. NPT,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Strut Clamp, 50PK (SC150E)
- DAYTON Hermetically Sealed Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (1EHU4)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, D Curve (M9F43105)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ASWUZH-120)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- Remke Strain Relief Grips