Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3/4" NPT, .568-.688
Mfr # RSR-2311
Zoro # G7202069
Sold in multiples of 9 for $53.91
$53.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Maximum Operating Temperature (F) 250
- Cable Range .568 - .688
- Form Size 4
- Thread Size 44989
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-2311
- Zoro # G7202069
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
Form Size | 4 |
Thread Size | 44989 |
A Dimension (in) | 0.81 |
C Dimension (in) | 1.49 |
E Dimension (in) | 1.72 |
Inside Body Diameter / Body Bore | 0.81 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.57 |
D Dimension (in) | 1.37 |
Description
Cord Grip,Alum,3/4 In. NPT,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-120A)
- TEMPCO Thermocouple, Type K, HD (TMW00020)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133542)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-1210)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- Remke Strain Relief Connector