Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .568-.688
Mfr # RSR-211
Zoro # G7201892
product price: $6.15
/ea
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- CSA Specification 28985
- E Dimension (in) 1.53
- D Dimension (in) 1.25
- Maximum Knock Out Size (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-211
- Zoro # G7201892
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
E Dimension (in) | 1.53 |
D Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 1.141 |
A Dimension (in) | 0.8 |
B Dimension (in) | 0.57 |
Inside Body Diameter / Body Bore | 0.8 |
Thread Size | 44989 |
Form Size | 3 |
C Dimension (in) | 1.42 |
Description
Cord Grip,Alum,3/4 In. NPT,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 30A 3-Phase Delta 480V AC, L16-30R, Scrw Trmnal (BRY29W76)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F4412SC)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375 (RSR-006)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- Remke Strain Relief Grips