Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .568-.688, Mesh
Mfr # RSR-211-E
Zoro # G7203189
product price: $39.99
/ea
Sold in multiples of 2 for $79.98
$79.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 3
- CSA Specification 28985
- A Dimension (in) 0.8
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-211-E
- Zoro # G7203189
- UPC # 00785411112619
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 3 |
A Dimension (in) | 0.8 |
Inside Body Diameter / Body Bore | 0.8 |
B Dimension (in) | 0.57 |
E Dimension (in) | 1.53 |
Conduit Size | 44989 |
C Dimension (in) | 1.42 |
D Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 1.141 |
Thread Size | 44989 |
Description
Cord Grip,Alum,3/4 In. NPT,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100PC)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2145N12)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- Remke Cord Grips