Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh
Mfr # RSR-2110-E
Zoro # G7202909
product price: $37.99
/ea
Sold in multiples of 2 for $75.98
$75.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Clearance Hole (in) 1.141
- C Dimension (in) 1.2
- Cable Range .562 - .625
- Inside Body Diameter / Body Bore 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2110-E
- Zoro # G7202909
- UPC # 00078541116160
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.2 |
Inside Body Diameter / Body Bore | 0.61 |
B Dimension (in) | 0.56 |
Maximum Knock Out Size (in) | 1.141 |
Thread Size | 44989 |
Form Size | 2 |
D Dimension (in) | 1.12 |
Conduit Size | 44989 |
A Dimension (in) | 0.61 |
E Dimension (in) | 1.25 |
Description
Cord Grip,Alum,3/4 In. NPT,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1092-555)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- RITTAL Carbon Steel Enclosure, 9.80 in H, 8 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB100806HC)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 20A, Fast-Acting, 500V AC, Cylindrical (FWH-20A14F)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- Remke Strain Relief Grips