Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh
Mfr # RSR-210-E
Zoro # G7203049
product price: $39.65
/ea
Sold in multiples of 2 for $79.30
$79.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- A Dimension (in) 0.8
- Bushing Material Neoprene
- UL Specification E53599
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-210-E
- Zoro # G7203049
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.8 |
B Dimension (in) | 0.57 |
Inside Body Diameter / Body Bore | 0.8 |
E Dimension (in) | 1.53 |
Thread Size | 44989 |
Conduit Size | 44989 |
D Dimension (in) | 1.25 |
Form Size | 3 |
Maximum Knock Out Size (in) | 1.141 |
C Dimension (in) | 1.42 |
Description
Cord Grip,Alum,3/4 In. NPT,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 2 Pole, 240/415/440V AC, C Curve (M9F42204)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (HF321N)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- Remke Cord Grips