Shop All Strain Relief Grips
Remke
Cord Grip, Alum, 3/4" NPT, .500-.562
Mfr # RSR-2309
Zoro # G7202017
Sold in multiples of 9 for $61.11
$61.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Bushing Material Neoprene
- Maximum Operating Temperature (C) 121
- Minimum Operating Temperature (C) -40
- Connector Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-2309
- Zoro # G7202017
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44989 |
E Dimension (in) | 1.72 |
Inside Body Diameter / Body Bore | 0.81 |
D Dimension (in) | 1.37 |
A Dimension (in) | 0.81 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.57 |
Thread Size | 44989 |
C Dimension (in) | 1.49 |
Description
Cord Grip,Alum,3/4 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 120/240V AC (31EH78)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB4BK1343)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 8" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-08-BLACK)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .375-.438 (RSR-9007)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- Remke Cord Grips