Shop All Strain Relief Connector
Remke
Cord Grip, Alum, 3/4" NPT, .500-.562
Mfr # RSR-2109
Zoro # G7201883
product price: $5.35
/ea
Sold in multiples of 12 for $64.20
$64.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Min Cable Range over Jacket (in) 0.5
- Maximum Operating Temperature (C) 121
- Thread type NPT
- Cord Grip Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-2109
- Zoro # G7201883
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44989 |
B Dimension (in) | 0.56 |
E Dimension (in) | 1.25 |
D Dimension (in) | 1.12 |
A Dimension (in) | 0.61 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Form Size | 2 |
C Dimension (in) | 1.2 |
Inside Body Diameter / Body Bore | 0.61 |
Description
Cord Grip,Alum,3/4 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (ATM-5)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-10AH-L)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.125-1.250 (RSR-420)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- REMKE Cord Grip, Alum, 3/4" NPT, .188-.250 (RSR-2104)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Insulated, Straight, Nylon, 1-11/16 in L, 1/2 in MNPT, Black (SEC50BA)
- Remke Cord Grips